Beli Low Pressure Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Pressure SwitchDeskripsi:-A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- Merck Millipore LGR Low Pressure Switch Assyatribut:
- Material Size: 1
- SATA High Pressure Grease GunDeskripsi:- Loading - 400CC bulk- Unique high/low pressure switch for easy operation- Dual pressure for light or heavy duty greasing action- Removable end cap allows easy cleaning of barrel- Large lever handle with rubber provides a solid gripatribut:
- Bulk Capacity (cc): 4000
- Working Pressure (psi): High 8000, Low 1000
- Output (oz/strokes): 0.5/40 (High), 3.5/40 (Low)
- Maximum Working Pressure (Psi): High 13000, Low 2000
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- NAGANO KEIKI Sealed-Type Pressure GaugeDeskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- NAGANO Glycerin-filled Pressure Gaugeatribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- Shark Air Compressor Auto+Motor Pressure Switch Type System L Series (Kompresor Angin)Deskripsi:Shark Low Pressure Piston Compressor Produk legendaris yang telah dipasarkan lebih dari 35 tahun di Indonesia. Kapasitas 3-15HP dengan tekanan kerja 8 bar, cocok untuk workshop kendaraan, industri furniture dan industri kecil lainnya.
- NAGANO KEIKI Compact Pressure GaugeDeskripsi:-Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.atribut:
- Precision: ±3% FS
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 PhiDeskripsi:An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.atribut:
- Performance: General, vibration proof (V)
- Dimension H (mm): 70
- Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
- Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
- Minimum Scale (MPa): 0.02
- Nominal Dimensions (mm): phi 75
- Call: AT G3 / 8 75x1MPa
- Case Shape: Vertical A frame
- Connection Screw: G3 / 8
- Connection size: G3 / 8B
- Dimension F (mm): 18
- Dimensions d (mm): 80.5
- Material (Bourdon Tube): C6872T
- Material Co., Ltd.: C3604BD
- Measurement Fluid: Gas or liquid
- Operating Temperature Range (°C): -5 to 40
- Pressure Range (MPa): 0-1
- Thickness (mm): 35
- Weight (g): 300
- MIGISHITA Pressure GaugeDeskripsi:- Excellent durability.- Can not be used for steam.atribut:
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- YAMAMOTO KEIKI Ordinary Pressure GaugeDeskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- Ojiden Foot Switchatribut:
- Number in Series: Single
- FLUKE Pressure CalibratorDeskripsi:The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
- NAGANO KEIKI Normal Type Pressure Gauge (D Frame / Embedded Type) 60 PhiDeskripsi:Compatible with JIS B 7505-1 Bourdon tube pressure gauge. A pressure gauge with a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer. Its simple structure makes it easy to handle. It can measure in a wide pressure range and is used in a wide range of fields.atribut:
- Connection size: G1 / 4B
- Type: Standard type pressure gauge (for indoor use)
- Material Co., Ltd.: CA203
- Outer Diameter (mm): 60
- Case Shape: D type embedded type
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- monotaro Digital Differential Pressure GaugeDeskripsi:Differential pressure measurement of 2 air pressures is possible. A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. For differential pressure measurement.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Measurement Range (hPa): 0 to 100
- Sampling: 2 times / s
- Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
- Accessories: Instruction manual, strap, protective cover
- Batteries: Two AAA (1.5 V) batteries
- Battery Life (continuous use): About 50 (when using alkaline dry batteries)
- Measurement Pricision (hPa): ± 0.03 (0 to 0.30), ± 0.05 (0.31 to 1.00), ± (1.5% rdg + 0.1) (other than on the left)
- Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
- Resolution Capability (hPa): 0.01
- Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
- NAGANO KEIKI Glycerin-Filled Pressure GaugeDeskripsi:-By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.atribut:
- Case Shape: A
- Bourdon Pipe Materials: Stainless Steel (SUS316)
- Stock Materials: Stainless Steel (SUS316)
Daftar Harga Low Pressure Switch Terbaru February 2026
| TRUSCO Pressure Switch | Rp1.099.900 |
| Merck Millipore LGR Low Pressure Switch Assy | Rp4.599.900 |
| SATA High Pressure Grease Gun | Rp509.900 |
| NAGANO KEIKI Pressure Gauge | Rp319.900 |
| NAGANO KEIKI Sealed-Type Pressure Gauge | Rp1.899.900 |
| monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge) | Rp149.900 |
| NAGANO Glycerin-filled Pressure Gauge | Rp1.699.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp419.900 |
| Shark Air Compressor Auto+Motor Pressure Switch Type System L Series (Kompresor Angin) | Rp21.999.900 |
| NAGANO KEIKI Compact Pressure Gauge | Rp249.900 |
Data diperbarui pada 28/02/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/SATA%20High%20Pressure%20Grease%20Gun/niP105510846-1.jpg)


%20(Pressure%20Gauge)/d1P103193469-2.jpg)


/ptP104618929-2.jpg)

%2075%20Phi/8iP103652306-1.jpg)





%2060%20Phi/90P103652324-1.jpg)
/P102078785-1.jpg)